Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 1/2 W x 1 In L, PK2
Mfr # 1WDD9
Zoro # G0337994
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Width (In.) 1/2 in
- Holes per Leaf 1
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDD9
- Zoro # G0337994
- UPC # 190735416389
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 1/2 in |
Length (In.) | 1 in |
Size (In.) | 1 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Corner Brace |
Holes per Leaf | 1 |
Hardware | Included 4 Pieces #6 x 3/4 in FH |
Holes | With |
Mounting Holes | 4, 2 Each Side |
Description
Corner Brace, Material Steel, Galvanized Finish, Size (In.) 1 in, Width (In.) 1/2 in, Length (In.) 1 in, Holes per Leaf 1, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included 4 Pieces #6 x 3/4 in FH, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Satin Chrome (WL07U26D)
- EMTEK Jasper 2 in Finger Pull Cabinet Knob Satin Brass Finish (86699US4)
- ZORO SELECT Heavy Duty Corner Brace, 3 Wx3 In L (1WDD2)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 In L, PK2 (1WDF6)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx1 1/2 In L, PK2 (1WDF5)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- ZORO SELECT Corner Brace, Steel, 23/32 Wx3 In L, PK2 (1WDE4)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 1/2 In L (1WDD5)
- NATIONAL HARDWARE CORNER BRACE ZN 4X3/4"" (N114-116)
- Zoro Select Corner Brackets