Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 1-3/32 Wx6 In L
Mfr # 1WDE7
Zoro # G2432114
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Holes With
- Holes per Leaf 3
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDE7
- Zoro # G2432114
- UPC # 190735416457
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 1 3/32 in |
Length (In.) | 6 in |
Size (In.) | 6 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Corner Brace |
Holes | With |
Holes per Leaf | 3 |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Description
Corner Brace, Type -, Material Steel, Color -, Galvanized Finish, Size (In.) 6 in, Width (In.) 1 3/32 in, Length (In.) 6 in, Height (In.) -, Holes per Leaf 3, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- SANITUBE PTFE Clamp Gasket, 12 (GTCT-1200)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL)
- 3M PROTECTA 3M Capital Safety 8 Ft 24M Ak105A Aluminum, AA805AG (AA805AG)
- ZORO SELECT Brace, Corner, 3 In (4PB63)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- ZORO SELECT Corner Brace, Steel, 1 1/2 Wx1 1/2 In L (1WDF1)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- HILLMAN 4X3/4 ZINC PLATED FLAT CORNER IRON (851089)
- Zoro Select Corner Brackets