Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 1 1/4 Wx10 In L
Mfr # 1WDD8
Zoro # G2117464
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Holes With
- Size (In.) 10 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDD8
- Zoro # G2117464
- UPC # 190735416372
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 10 in |
Width (In.) | 1 1/4 in |
Length (In.) | 10 in |
Details
Finish | zinc |
Material | Steel |
Item | Corner Brace |
Holes | With |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Holes per Leaf | 4 |
Description
Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 10 in, Width (In.) 1 1/4 in, Length (In.) 10 in, Height (In.) -, Holes per Leaf 4, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL BA Design Classroom Knob Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US32D Satin (BA03-32D)
- FROST KING Doorsweep Al/Vnl Slfadh Wh36In (EZ36W)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W4627047)
- EKENA MILLWORK LWM390 - 2 5/8"H x 3/4"P x 96"L Chair Rail Moulding, PVC (LWM390X96SWPV)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 In L, PK2 (1WDF6)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- Zoro Select Corner Brackets