Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 1 1/2 Wx1 1/2 In L
Mfr # 1WDF1
Zoro # G2536502
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Holes per Leaf 3
- Width (In.) 1 1/2 in
- Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDF1
- Zoro # G2536502
- UPC # 190735416488
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 1 1/2 in |
Size (In.) | 1 1/2 in |
Length (In.) | 1 1/2 in |
Details
Finish | zinc |
Material | Steel |
Item | Double Wide Corner Brace |
Holes per Leaf | 3 |
Mounting Holes | 6, 3 Each Side |
Holes | With |
Hardware | Included |
Description
Double Wide Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 1 1/2 in, Width (In.) 1 1/2 in, Length (In.) 1 1/2 in, Height (In.) -, Holes per Leaf 3, Holes With, Mounting Holes 6, 3 Each Side, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF Post Top 6-1/4In Pineapple (106092)
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14mm ID, PK100 (ZUSAH1.5X14)
- CUSTOM ACCENTS Cable Grommet 2 3/8 in. Almond (PF2604)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4 (1WDJ5)
- HARDWARE RESOURCES 2"x2"x5/8" Zinc Universal Angle Bracket (9013)
- Zoro Select Corner Brackets