Shop All Corner Brackets
Zoro Select
Corner Brace, Brass, 1 x 1/2 In, PK4
Mfr # 1WDF4
Zoro # G3171226
original price:
$0.86
62% off
new price: $0.32
/pk 4, $0.08/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Size (In.) 1 in
- Holes per Leaf 1
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDF4
- Zoro # G3171226
- UPC # 190735416495
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 1 in |
Length (In.) | 1 in |
Width (In.) | 1/2 in |
Details
Finish | Brass |
Material | Steel |
Item | Corner Brace |
Holes per Leaf | 1 |
Mounting Holes | 2, 1 Each Side |
Holes | With |
Hardware | Included (6 Screws) |
Shop By | Closeouts |
Description
Corner Brace, Type -, Material Steel, Color -, Brass Finish, Size (In.) 1 in, Width (In.) 1/2 in, Length (In.) 1 in, Height (In.) -, Holes per Leaf 1, Holes With, Mounting Holes 2, 1 Each Side, -, -, For Use With -, Hardware Included (6 Screws), Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- MSI Black Hexagon SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0345-SAM)
- ILCO Ilco: Key Blanks, A1001EH-CO88 COR.(UOOZ A22Z2) (ILCO-A1001EH-CO88)
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- ZORO SELECT Heavy Duty Corner Brace, 3 Wx3 In L (1WDD2)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4 (1WDJ4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x38 FLT Corner Iron (N266-486)
- Zoro Select Corner Brackets