Shop All Corner Brackets
Zoro Select
Corner Brace, Brass, 1 Hole, PK4
Mfr # 1XMP4
Zoro # G1860731
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decorative
- Finish Polished Brass
- Material Brass
- Holes With
- Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XMP4
- Zoro # G1860731
- UPC # 190735418567
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 1 1/2 in |
Length (In.) | 1 7/10 in |
Height (In.) | 9/16 in |
Width (In.) | 1 7/10 in |
Details
Type | Decorative |
Finish | Polished Brass |
Material | Brass |
Item | Corner Brace |
Holes | With |
Mounting Holes | 2 |
Hardware | Included |
Holes per Leaf | 1 |
Shop By | Closeouts |
Holes Per Leaf | 1 |
Description
Corner Brace, Type Decorative, Material Brass, Color -, Polished Brass Finish, Size (In.) 1 1/2 in, Width (In.) 1 7/10 in, Length (In.) 1 7/10 in, Height (In.) 9/16 in, Holes per Leaf 1, Holes With, Mounting Holes 2, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FDSM-DM15-1)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 1 In Brush (BP4121-14)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- ZORO SELECT Corner Brace, Steel, 19/32Wx2 1/2 InL, PK2 (1WDE3)
- ZORO SELECT Corner Brace, Steel, 23/32 Wx3 In L, PK2 (1WDE4)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Brace, Corner, 2 1/2 In (4PE76)
- HARDWARE RESOURCES 4"x4" Zinc Plated Steel Corner Brace (9217)
- Zoro Select Corner Brackets