Shop All Corner Brackets
Zoro Select
Corner Brace, 1 1/2 Wx2 1/2 In L, PK4
Mfr # 1WDF8
Zoro # G0723773
product price: $1.89
/pk 4, $0.47/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Holes With
- Mounting Holes 4, 2 Each Side
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDF8
- Zoro # G0723773
- UPC # 190735416532
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 3 in |
Size (In.) | 3 in |
Width (In.) | 3/4 in |
Details
Finish | Brass |
Material | Steel |
Item | Corner Brace |
Holes | With |
Mounting Holes | 4, 2 Each Side |
Hardware | Included |
Holes per Leaf | 2 |
Description
Corner Brace, Type -, Material Steel, Color -, Brass Finish, Size (In.) 3 in, Width (In.) 3/4 in, Length (In.) 3 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/19)
- RCI RCI: 0163-28D, 1/2" Surface Mount Rim Electric Strike (RCI-016328D)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: White Pk (411-WH)
- MAG-MATE Ring Magnet, Neodymium, 13/64 in. (NE875275200NP35)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4, Finish: zinc (1WDL9)
- ZORO SELECT Corner Brace, Steel, 7/8 Wx4 In L, PK2 (1WDE5)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 1/2 In L (1WDD5)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- MIDWEST FASTENER 90° x 1" x 1" Brown Plastic Mounting Brackets 10PK (39444)
- Zoro Select Corner Brackets