Shop All Bulletin Boards
Zoro Select
Cork, Strip, L 36 in, Plain Backing
Mfr # strip-qc3.5x36x1/2-p8
Zoro # G003457426
product price: $42.99
/pk 8, $5.37/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Material Cork
- Color Tan
- Type Bulletin Board
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # strip-qc3.5x36x1/2-p8
- Zoro # G003457426
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 3 1/2 in |
Length | 3 ft |
Grain Size | Coarse |
Details
Item | Cork, Strip |
Material | Cork |
Color | Tan |
Type | Bulletin Board |
Backing Type | Plain |
Thickness | 1/2 in |
Grade | QuietCork |
Tensile Strength | 50.8 psi |
Minimum Temperature | 5 Degrees F |
Maximum Temperature | 122 Degrees F |
Density | 11.5 lb/cu ft |
Shape | Strip |
Green Certification or Other Recognition | AP Certified Nontoxic |
Adhesive Type | Plain Backing |
Description
Cork, Strip, Material Cork, Shape Strip, Backing Type Plain, Length 3 ft, Width 3 1/2 in, Thickness 1/2 in, Grain Size Coarse, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 50.8 psi, Grade QuietCork, Density 11.5 lb/cu ft, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R02047RM)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- LORELL Lorell Fabric Bulletin Board (LLR75697)
- Zoro Select Bulletin Boards