Shop All Cork Sheets
Zoro Select
Cork Sheet, Underlayment, 8.0mm T, 24x36 In
Mfr # 4NLW8
Zoro # G0506125
original price:
$12.49
10% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Underlayment
- Grade QuietCork
- Material Cork
- Width 3 ft
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NLW8
- Zoro # G0506125
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 3 ft |
Length | 24 in |
Grain Size | Coarse |
Details
Type | Underlayment |
Grade | QuietCork |
Material | Cork |
Thickness | 8 mm |
Backing Type | Plain |
Item | Cork, Sheet |
Color | Tan |
Temperature Range | 5 Degrees F to 122 Degrees F |
Tensile Strength | 50.8 psi |
Shape | Sheet |
Cork Backing Type | Plain Backing Plain |
Density | 11.5 lb/cu ft |
Minimum Temperature | 5 Degrees F |
Maximum Temperature | 122 Degrees F |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 24 in, Width 3 ft, Thickness 8 mm, Grain Size Coarse, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 50.8 psi, Grade QuietCork, Density 11.5 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- STANLEY Steel Sheet Weldable 16Ga 6X18 (N301-556)
- ZORO SELECT Cork Sheet, Underlayment, 12mm Th, 24x36 In (4NLW9)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- ZORO SELECT Cork Sheet, CR117, 8.0mm Th, 24 x 36 In (4NMG5)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- Zoro Select Cork Sheets