Shop All Cork Sheets
Zoro Select
Cork Sheet, Fiber Board, 1/2 x48x96 In, PK5
Mfr # 4NMH1
Zoro # G2470657
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- Type Rigid Sheets
- Grade CR117
- Material Cork
- Thickness 1/2 in
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NMH1
- Zoro # G2470657
- Country of Origin Canada
- Category Cork Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Grain Size | Extra Fine |
Details
Type | Rigid Sheets |
Grade | CR117 |
Material | Cork |
Thickness | 1/2 in |
Backing Type | Fiberboard |
Item | Cork, Sheet |
Color | Tan |
Shape | Sheet |
Cork Backing Type | Plain Backing Fiberboard |
Density | 18.7 lb/cu ft |
Temperature Range | 5 Degrees F to 122 Degrees F |
Maximum Temperature | 122 Degrees F |
Minimum Temperature | 5 Degrees F |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Fiberboard, Length 8 ft, Width 4 ft, Thickness 1/2 in, Grain Size Extra Fine, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Grade CR117, Density 18.7 lb/cu ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ZORO SELECT PlstcSht, GaroliteCE, 12"x12", 1"T, Brwn, Opq (BULK-CS-GCE-49)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X1/250T)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x72 In, PK5 (4NMH2)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (BULK-CRK-51)
- ZORO SELECT Wall Tile, Midnight, 24 in. L, PK5 (Wlaco-mid306013)
- ZORO SELECT Cork Roll, BB13, 5.0mm Th, 48 In x 20 Ft (4NLY4)
- ZORO SELECT Wall Tile, Lisbon County, 24 in. L, PK5 (Wlaco-lis306013)
- Zoro Select Cork Sheets