Shop All Cork Sheets
Zoro Select
Cork Sheet, Fiber Board, 1/2 x48x72 In, PK5
Mfr # 4NMH2
Zoro # G0293815
product price: $778.99
/pk 5, $155.80/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Type Rigid Sheets
- Grade CR117
- Material Cork
- Thickness 1/2 in
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NMH2
- Zoro # G0293815
- Country of Origin Canada
- Category Cork Sheets
Dimensions
Width | 4 ft |
Length | 6 ft |
Grain Size | Extra Fine |
Details
Type | Rigid Sheets |
Grade | CR117 |
Material | Cork |
Thickness | 1/2 in |
Backing Type | Fiberboard |
Item | Cork, Sheet |
Color | Tan |
Maximum Temperature | 122 Degrees F |
Minimum Temperature | 5 Degrees F |
Cork Backing Type | Plain Backing Fiberboard |
Density | 18.7 lb/cu ft |
Temperature Range | 5 Degrees F to 122 Degrees F |
Shape | Sheet |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Fiberboard, Length 6 ft, Width 4 ft, Thickness 1/2 in, Grain Size Extra Fine, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Grade CR117, Density 18.7 lb/cu ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red (ZUSASSR-12)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x96 In, PK5 (4NMH1)
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In (4NLW8)
- ZORO SELECT Wall Tile, Dark Brown, 12 in. L, PK4 (Wlins-cha30530595n-p4)
- ZORO SELECT Wall Tile, Lisbon County, 24 in. L, PK5 (Wlaco-lis306013)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- Zoro Select Cork Sheets