Shop All Cork Sheets
Zoro Select
Cork Sheet, CR117, 3.0mm Th, 24 x 36 In
Mfr # 4NMG2
Zoro # G0261021
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CR117
- Grade CR117
- Material Cork
- Width 24 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NMG2
- Zoro # G0261021
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 24 in |
Length | 3 ft |
Grain Size | Extra Fine |
Details
Type | CR117 |
Grade | CR117 |
Material | Cork |
Thickness | 1/8 in |
Backing Type | Plain |
Item | Cork, Sheet |
Color | Tan |
Maximum Temperature | 122 Degrees F |
Tensile Strength | 58 psi |
Temperature Range | 5 Degrees F to 122 Degrees F |
Shape | Sheet |
Minimum Temperature | 5 Degrees F |
Cork Backing Type | Plain Backing Plain |
Density | 15.6 lb/cu ft |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 3 ft, Width 24 in, Thickness 1/8 in, Grain Size Extra Fine, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade CR117, Density 15.6 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-PTFE-674)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 2.000" Thick (1ZAN7)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 3 Ft (2HHX3)
- ZORO SELECT Cork Sheet, CR117, 8.0mm Th, 24 x 36 In (4NMG5)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- ZORO SELECT Cork Sheet, CR117, 12mm Th, 24 x 36 In (4NMG6)
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In (4NLW8)
- ZORO SELECT Wall Tile, Harmony, 24 in. L, PK5 (Wlaco-har306013)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Cork Sheet, Insulation, 1 In Th, 12 x 36 In (4NLZ8)
- Zoro Select Cork Sheets