Shop All Cork Sheets
Zoro Select
Cork Roll, BB14, 6.0mm Th, 24 In x 87 Ft
Mfr # 4NLY9
Zoro # G2314602
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade BB14
- Material Cork
- Thickness 1/4 in
- Width 24 in
- Backing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NLY9
- Zoro # G2314602
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 24 in |
Length | 87 ft |
Grain Size | Fine |
Details
Grade | BB14 |
Material | Cork |
Thickness | 1/4 in |
Backing Type | Plain |
Item | Cork, Roll |
Color | Tan |
Cork Backing Type | Plain Backing Plain |
Temperature Range | 5 Degrees F to 122 Degrees F |
Tensile Strength | 58 psi |
Shape | Roll |
Minimum Temperature | 5 Degrees F |
Density | 12.5 lb/cu ft |
Maximum Temperature | 122 Degrees F |
Adhesive Type | Plain Backing |
Description
Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 87 ft, Width 24 in, Thickness 1/4 in, Grain Size Fine, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB14, Density 12.5 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/4-#20 (41F02520-48X96)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 1 ft. (CUREC00161)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- ZORO SELECT Neoprene Ball, 3/8", Black, Standard, PK10 (BULK-RB-N70-4)
- ZORO SELECT Cork Sheet, CR117, 1.5mm Th, 24 x 36 In (4NMF9)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Wall Tile, Dark Brown, 12 in. L, PK4 (Wlins-cha30530595n-p4)
- ZORO SELECT Wall Tile, Desert, 12 in. W, PK5 (Wlaco-des306013)
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- ZORO SELECT Sheet Stock, 1/4" Thick, 36" L x 25" W (72001Q)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- Zoro Select Cork Sheets