Shop All Cork Sheets
Zoro Select
Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft
Mfr # 4NLY5
Zoro # G2323377
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade BB13
- Material Cork
- Width 4 ft
- Backing Type Plain
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NLY5
- Zoro # G2323377
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Grain Size | Medium |
Details
Grade | BB13 |
Material | Cork |
Thickness | 5.5 mm |
Backing Type | Plain |
Item | Cork, Roll |
Color | Tan |
Minimum Temperature | 5 Degrees F |
Maximum Temperature | 122 Degrees F |
Shape | Roll |
Density | 12 lb/cu ft |
Cork Backing Type | Plain Backing Plain |
Tensile Strength | 58 psi |
Temperature Range | 5 Degrees F to 122 Degrees F |
Adhesive Type | Plain Backing |
Description
Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 8 ft, Width 4 ft, Thickness 5.5 mm, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.625X8-24)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-96)
- ZORO SELECT Cork Roll, BB13, 5.0mm Th, 48 In x 20 Ft (4NLY4)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- ZORO SELECT Cork Sheet, Underlayment, 12mm Th, 24x36 In (4NLW9)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x96 In, PK5 (4NMH1)
- ZORO SELECT Wall Tile, Midnight, 24 in. L, PK5 (Wlaco-mid306013)
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Medium - 1/16" T x 36'' W x 36" L (BULK-CRK-110)
- Zoro Select Cork Sheets