Shop All Cork Sheets
Zoro Select
Cork Roll, BB13, 2.5mm Th, 48 In x 25 Ft
Mfr # 4NLY2
Zoro # G0947475
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade BB13
- Material Cork
- Width 4 ft
- Backing Type Plain
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NLY2
- Zoro # G0947475
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 4 ft |
Length | 25 ft |
Grain Size | Medium |
Details
Grade | BB13 |
Material | Cork |
Thickness | 2.5 mm |
Backing Type | Plain |
Item | Cork, Roll |
Color | Tan |
Cork Backing Type | Plain Backing Plain |
Shape | Roll |
Tensile Strength | 58 psi |
Minimum Temperature | 5 Degrees F |
Maximum Temperature | 122 Degrees F |
Temperature Range | 5 Degrees F to 122 Degrees F |
Density | 12 lb/cu ft |
Adhesive Type | Plain Backing |
Description
Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 25 ft, Width 4 ft, Thickness 2.5 mm, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-499)
- ZORO SELECT Red HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM85)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Cork Sheet, CR117, 12mm Th, 24 x 36 In (4NMG6)
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In (4NLW8)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- ZORO SELECT Cork Sheet, CR117, 8.0mm Th, 24 x 36 In (4NMG5)
- ZORO SELECT Cork Sheet, CR117, 1.5mm Th, 24 x 36 In (4NMF9)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- Zoro Select Cork Sheets