Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 48"H x 96"W
Mfr # 1NUL1
Zoro # G2668251
product price: $157.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUL1
- Zoro # G2668251
- UPC # 190735403686
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
For Use | Indoors |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- Zoro Select Bulletin Boards