Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 48"H x 72"W
Mfr # 2RXF4
Zoro # G2878337
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RXF4
- Zoro # G2878337
- UPC # 190735451182
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting Hardware |
For Use | Indoors |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Black, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- LEARNING RESOURCES Magnetic Create-a-Space™ Storage Bins (3807)
- STAEDTLER Pencil, No.2 Yellow, PK144 (13247C144A6)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- LORELL Cork Bulletin Bars, 48", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49535BD)
- Zoro Select Bulletin Boards