Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 36"H x 48"W
Mfr # 1NUK7
Zoro # G2121917
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUK7
- Zoro # G2121917
- UPC # 190735403655
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
For Use | Indoors |
Item | Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting Hardware |
Board Style | Push-Pin |
Board Frame Material | Wood |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 48 in, Height 36 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 727, B3P06A Cyan/Gray/Magenta/Matte Black/Photo Black/Yellow Printhead (B3P06A)
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- SHARPIE Marker, SharpiePoint, Fine, Blue (37303)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (1NUK9)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- Zoro Select Bulletin Boards