Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 24"H x 36"W
Mfr # 1NUK8
Zoro # G2134343
original price:
$31.58
14% off
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NUK8
- Zoro # G2134343
- UPC # 190735403662
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting Hardware |
Item | Bulletin Board |
Board Frame Material | Wood |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 36 in, Height 24 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL4)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- Zoro Select Bulletin Boards