Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 18"H x 24"W
Mfr # 1NUK9
Zoro # G1747715
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUK9
- Zoro # G1747715
- UPC # 190735403679
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
For Use | Indoors |
Board Frame Material | Wood |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 24 in, Height 18 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- M-D M-d Products Camper Seal Self Adhesive Foam Tape Weather Strip 02352 (2352)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- QUARTET Brilliance Glass Dry-Erase Board, 72"x48 (G27248W)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- Zoro Select Bulletin Boards