Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Pwdr Brnze, Unfnsh OD 2 In
Mfr # ET1016
Zoro # G6950036
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 50,000
- Alloy Type Self Lubricating Bearing
- Unfinished Outside Dia. 2 in
- Temp. Range -10 Degrees to 220 Degrees F
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ET1016
- Zoro # G6950036
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Outside Dia. | 2 in |
Length | 6.5 in |
Unfinished Inside Dia. | 1 1/4 in |
Overall Length | 6.5 in |
Outside Diameter Tolerance | Not Rated |
Inside Diameter | 1.25 in |
Outside Diameter | 2 in |
Details
Item | 841 Bronze Round Tube |
Max. Pv | 50,000 |
Alloy Type | Self Lubricating Bearing |
Temp. Range | -10 Degrees to 220 Degrees F |
Material | Bronze |
Yield Strength | Not Rated |
System of Measurement | Inch |
Mechanical Finish | Mill |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | 10 Degrees F |
Fabrication | Cast |
Shape | Round Tube |
Wall Thickness | 0.75 in |
Material Grade | 841 |
Description
841 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1.25 in, Wall Thickness 0.75 in, Overall Length 6.5 in, Material Grade 841, Mechanical Finish Mill, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength Not Rated, Shape Round Tube, System of Measurement Inch, Maximum Temperature 220 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PC-31)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14042_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (13977_3_0)
- Zoro Select Bronze Tube Stock