Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Pwdr Brnze, Unfnsh OD 1 In
Mfr # ET0508
Zoro # G6504443
original price:
$22.22
10% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unfinished Inside Dia. 5/8 in
- Temp. Range -10 Degrees to 220 Degrees F
- Unfinished Outside Dia. 1 in
- Max. Pv 50,000
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ET0508
- Zoro # G6504443
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Inside Dia. | 5/8 in |
Unfinished Outside Dia. | 1 in |
Length | 6.5 in |
Overall Length | 6.5 in |
Outside Diameter Tolerance | Not Rated |
Inside Diameter | 0.625 in |
Outside Diameter | 1 in |
Details
Temp. Range | -10 Degrees to 220 Degrees F |
Item | 841 Bronze Round Tube |
Max. Pv | 50,000 |
Material | Bronze |
Alloy Type | Self Lubricating Bearing |
Minimum Temperature | 10 Degrees F |
Shape | Round Tube |
Yield Strength | Not Rated |
System of Measurement | Inch |
Mechanical Finish | Mill |
Maximum Temperature | 220 Degrees F |
Material Grade | 841 |
Fabrication | Cast |
Wall Thickness | 0.375 in |
Description
841 Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.625 in, Wall Thickness 0.375 in, Overall Length 6.5 in, Material Grade 841, Mechanical Finish Mill, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength Not Rated, Shape Round Tube, System of Measurement Inch, Maximum Temperature 220 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 10 Ft (ZUSA-RC-684)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7329_12_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_6.5_0)
- Zoro Select Bronze Tube Stock