Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Pwdr Brnze, Unfnsh OD 1-5/8 In
Mfr # ET0813
Zoro # G6926403
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 50,000
- Temp. Range -10 Degrees to 220 Degrees F
- Length 6.5 in
- Material Bronze
- Unfinished Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ET0813
- Zoro # G6926403
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 6.5 in |
Unfinished Outside Dia. | 1 5/8 in |
Unfinished Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 5/8 in |
Outside Diameter Tolerance | Not Rated |
Overall Length | 6.5 in |
Details
Max. Pv | 50,000 |
Temp. Range | -10 Degrees to 220 Degrees F |
Material | Bronze |
Alloy Type | Self Lubricating Bearing |
Item | 841 Bronze Round Tube |
Shape | Round Tube |
Minimum Temperature | 10 Degrees F |
Wall Thickness | 0.625 in |
Yield Strength | Not Rated |
Mechanical Finish | Mill |
Maximum Temperature | 220 Degrees F |
Fabrication | Cast |
Material Grade | 841 |
System of Measurement | Inch |
Description
841 Bronze Round Tube, Material Bronze, Outside Diameter 1 5/8 in, Inside Diameter 1 in, Wall Thickness 0.625 in, Overall Length 6.5 in, Material Grade 841, Mechanical Finish Mill, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength Not Rated, Shape Round Tube, System of Measurement Inch, Maximum Temperature 220 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-12)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick (1ZAJ7)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.500" Thick (1YYG5)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1/2 in, 3 ft L. (6887_36_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13989_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- Zoro Select Bronze Tube Stock