Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Bronze, Unfnsh OD 4 In
Mfr # B932C024032-13
Zoro # G6395846
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 75,000
- Unfinished Inside Dia. 3 in
- Temp. Range -450 Degrees to 500 Degrees F
- Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3)
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B932C024032-13
- Zoro # G6395846
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Inside Dia. | 3 in |
Length | 13 in |
Unfinished Outside Dia. | 4 in |
Overall Length | 13 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | Not Rated |
Inside Diameter | 3 in |
Details
Max. Pv | 75,000 |
Temp. Range | -450 Degrees to 500 Degrees F |
Standards | ASTM B505, CDA 932, SAE 660 (83-7-7-3) |
Item | 932 Bronze Round Tube |
Material | Bronze |
Alloy Type | Leaded Tin |
System of Measurement | Inch |
Tensile Strength | 35,000 psi |
Mechanical Finish | Mill |
Minimum Temperature | -450 Degrees F |
Shape | Round Tube |
Brinell Hardness | 65 |
Material Grade | 932 |
Yield Strength | 20,000 psi |
Fabrication | Cast |
Wall Thickness | 1 in |
Maximum Temperature | 500 Degrees F |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 4 in, Inside Diameter 3 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- ZORO SELECT Plate Stock, SS, 0.025" Thickness (87165)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_72_0)
- ZORO SELECT Bronze Hollowbar 932 (14057_13_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10513_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14023_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- Zoro Select Bronze Tube Stock