Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Bronze, Unfnsh OD 3 In
Mfr # B932C012024-13
Zoro # G6885986
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unfinished Outside Dia. 3 in
- Length 13 in
- Max. Pv 75,000
- Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3)
- Unfinished Inside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B932C012024-13
- Zoro # G6885986
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Outside Dia. | 3 in |
Length | 13 in |
Unfinished Inside Dia. | 1 1/2 in |
Outside Diameter Tolerance | Not Rated |
Outside Diameter | 3 in |
Inside Diameter | 1.5 in |
Overall Length | 13 in |
Details
Max. Pv | 75,000 |
Standards | ASTM B505, CDA 932, SAE 660 (83-7-7-3) |
Material | Bronze |
Item | 932 Bronze Round Tube |
Temp. Range | -450 Degrees to 500 Degrees F |
Alloy Type | Leaded Tin |
Tensile Strength | 35,000 psi |
Material Grade | 932 |
Fabrication | Cast |
Mechanical Finish | Mill |
Wall Thickness | 1.5 in |
Brinell Hardness | 65 |
Maximum Temperature | 500 Degrees F |
Shape | Round Tube |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Minimum Temperature | -450 Degrees F |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 1.5 in, Wall Thickness 1.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-310)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PCT-122)
- ZORO SELECT Alloy Steel Square Bar, 3 in L, 3 in W (40S3-3)
- ZORO SELECT Bronze Hollowbar 932 (10473_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10513_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- Zoro Select Bronze Tube Stock