Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Bronze, Unfnsh OD 3-1/2 In
Mfr # B932C020028-13
Zoro # G6562972
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -450 Degrees to 500 Degrees F
- Material Bronze
- Unfinished Inside Dia. 2 1/2 in
- Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3)
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B932C020028-13
- Zoro # G6562972
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Inside Dia. | 2 1/2 in |
Length | 13 in |
Unfinished Outside Dia. | 3 1/2 in |
Outside Diameter | 3 1/2 in |
Outside Diameter Tolerance | Not Rated |
Inside Diameter | 2.5 in |
Overall Length | 13 in |
Details
Temp. Range | -450 Degrees to 500 Degrees F |
Material | Bronze |
Standards | ASTM B505, CDA 932, SAE 660 (83-7-7-3) |
Max. Pv | 75,000 |
Item | 932 Bronze Round Tube |
Alloy Type | Leaded Tin |
Minimum Temperature | -450 Degrees F |
System of Measurement | Inch |
Wall Thickness | 1 in |
Maximum Temperature | 500 Degrees F |
Brinell Hardness | 65 |
Yield Strength | 20,000 psi |
Material Grade | 932 |
Fabrication | Cast |
Shape | Round Tube |
Mechanical Finish | Mill |
Tensile Strength | 35,000 psi |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/2 in, Inside Diameter 2.5 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (17R.5-36)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-N70-205)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 932 (10470_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- Zoro Select Bronze Tube Stock