Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Bronze, Unfnsh OD 1 In L
Mfr # B932C004008-13
Zoro # G6783463
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unfinished Outside Dia. 1 in
- Alloy Type Leaded Tin
- Length 13 in
- Unfinished Inside Dia. 1/2 in
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B932C004008-13
- Zoro # G6783463
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Outside Dia. | 1 in |
Length | 13 in |
Unfinished Inside Dia. | 1/2 in |
Inside Diameter | 0.5 in |
Outside Diameter | 1 in |
Overall Length | 13 in |
Outside Diameter Tolerance | Not Rated |
Details
Alloy Type | Leaded Tin |
Material | Bronze |
Standards | ASTM B505, CDA 932, SAE 660 (83-7-7-3) |
Item | 932 Bronze Round Tube |
Temp. Range | -450 Degrees to 500 Degrees F |
Max. Pv | 75,000 |
Mechanical Finish | Mill |
Brinell Hardness | 65 |
Maximum Temperature | 500 Degrees F |
Tensile Strength | 35,000 psi |
Wall Thickness | 0.5 in |
Minimum Temperature | -450 Degrees F |
Shape | Round Tube |
System of Measurement | Inch |
Material Grade | 932 |
Fabrication | Cast |
Yield Strength | 20,000 psi |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-22)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13989_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_6.5_0)
- Zoro Select Bronze Tube Stock