Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 2" Thickness, 6-1/2" L
Mfr # CC-2000-1
Zoro # G4340387
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 2 in
- Length 6.5 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CC-2000-1
- Zoro # G4340387
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Width | 2 in |
Inside Diameter | 1.25 in |
Outside Diameter Tolerance | +0.034 in/+0.044 in |
Overall Length | 6.5 in |
Outside Diameter | 2 in |
Details
Item | Oilite Bronze Round Tube |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 2 in |
Standards | ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841 |
Material Grade | Oilite |
Maximum Temperature | 300 Degrees F |
Mechanical Finish | Mill |
Minimum Temperature | -35 Degrees F |
Shape | Round Tube |
Wall Thickness | 2 in |
Fabrication | Cast |
Yield Strength | 11,000 psi |
System of Measurement | Inch |
Application | Appliances, Business, Cylinders, Exercise Apparatus, Lawn and Garden, Material Handling, Medical, Packaging, Printing |
Description
Oilite Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1.25 in, Wall Thickness 2 in, Overall Length 6.5 in, Material Grade Oilite, Mechanical Finish Mill, Standards ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841, Outside Diameter Tolerance +0.034 in/+0.044 in, Fabrication Cast, Yield Strength 11,000 psi, Shape Round Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- Zoro Select Bronze Rods