Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 2" Thickness, 3" L
Mfr # CC-2002X3
Zoro # G4324768
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 2 in
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CC-2002X3
- Zoro # G4324768
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 3 in |
Width | 2 in |
Inside Diameter | 1 in |
Overall Length | 3 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.034 in/+0.044 in |
Details
Item | Oilite Bronze Round Tube |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 2 in |
Standards | ASTM B-438-05 GR 1 Type 2 |
Yield Strength | 11,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | Oilite |
Shape | Round Tube |
Fabrication | Cast |
Wall Thickness | 2 in |
Description
Oilite Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1 in, Wall Thickness 2 in, Overall Length 3 in, Material Grade Oilite, Mechanical Finish Mill, Standards ASTM B-438-05 GR 1 Type 2, Outside Diameter Tolerance +0.034 in/+0.044 in, Fabrication Cast, Yield Strength 11,000 psi, Shape Round Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZBA5)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ONLINEMETALS 2.5" Silicon Bronze Round Bar 655-H04 (7826)
- Zoro Select Bronze Rods