Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 2-1/2" Thickness, 3" L
Mfr # BC1620-3
Zoro # G4329266
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 2 1/2 in
- Length 3 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BC1620-3
- Zoro # G4329266
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 3 in |
Width | 2 1/2 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +0.034 in/+0.044 in |
Overall Length | 3 in |
Outside Diameter | 2 1/2 in |
Details
Item | 932 Bronze Round Tube |
Material | Bronze |
Alloy Type | 932 |
Thickness | 2 1/2 in |
Standards | ASTM B505, ASTM B505M |
Wall Thickness | 2.5 in |
Tensile Strength | 35,000 psi |
Shape | Round Tube |
Mechanical Finish | Mill |
Fabrication | Cast |
System of Measurement | Inch |
Yield Strength | 20,000 psi |
Material Grade | 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 2 in, Wall Thickness 2.5 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, ASTM B505M, Outside Diameter Tolerance +0.034 in/+0.044 in, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-923)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/16" T x 12" W x 12" L (BULK-CRK-48)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- Zoro Select Bronze Rods