Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 1" Thickness, 3" L
Mfr # BC408-3
Zoro # G4329196
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 1 in
- Width 1 in
- Standards ASTM B505, ASTM B505M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BC408-3
- Zoro # G4329196
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 3 in |
Width | 1 in |
Overall Length | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Inside Diameter | 0.5 in |
Outside Diameter | 1 in |
Details
Item | 932 Bronze Round Tube |
Material | Bronze |
Alloy Type | 932 |
Thickness | 1 in |
Standards | ASTM B505, ASTM B505M |
Wall Thickness | 1 in |
Yield Strength | 20,000 psi |
Mechanical Finish | Mill |
Fabrication | Cast |
Material Grade | 932 |
System of Measurement | Inch |
Shape | Round Tube |
Tensile Strength | 35,000 psi |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 1 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, ASTM B505M, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872285)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ONLINEMETALS 1.25" Silicon Aluminum Bronze Round Bar 642-Hr50 (18318)
- Zoro Select Bronze Rods