Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 1-3/4" Thick, 6-1/2" L
Mfr # CC-1701-3
Zoro # G4325160
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 1 3/4 in
- Length 6.5 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CC-1701-3
- Zoro # G4325160
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Width | 1 3/4 in |
Inside Diameter | 1.25 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Overall Length | 6.5 in |
Outside Diameter | 1 3/4 in |
Details
Item | Oilite Bronze Round Tube |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 1 3/4 in |
Standards | ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841 |
Wall Thickness | 1.75 in |
Yield Strength | 11,000 psi |
Application | Appliances, Business, Cylinders, Exercise Apparatus, Lawn and Garden, Material Handling, Medical, Packaging, Printing |
Fabrication | Cast |
Mechanical Finish | Mill |
Minimum Temperature | -35 Degrees F |
Shape | Round Tube |
Material Grade | Oilite |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Description
Oilite Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.25 in, Wall Thickness 1.75 in, Overall Length 6.5 in, Material Grade Oilite, Mechanical Finish Mill, Standards ASTM B438 GR 1 Type 2, CT-1000-K26, Reach, RoHS, SAE 841, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 11,000 psi, Shape Round Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-73)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8704-M)
- ZORO SELECT Rod Stock, Aluminum, 3/8 in. dia. (83047)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- Zoro Select Bronze Rods