Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 1-1/4" Thickness, 6" L
Mfr # PBFC610-6
Zoro # G4325556
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Lead Free c89835 Bronze
- Thickness 1 1/4 in
- Width 1 1/4 in
- Standards NSF/ANSI/CAN 61-2022 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBFC610-6
- Zoro # G4325556
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6 in |
Width | 1 1/4 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1 1/4 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Details
Item | C89835 Bronze Round Tube |
Material | Bronze |
Alloy Type | Lead Free c89835 Bronze |
Thickness | 1 1/4 in |
Standards | NSF/ANSI/CAN 61-2022 Compliant |
Wall Thickness | 1.25 in |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Cast |
Material Grade | C89835 |
Tensile Strength | 30,000 psi |
Yield Strength | 14,000 psi |
Shape | Round Tube |
Description
C89835 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 1.25 in, Overall Length 6 in, Material Grade C89835, Mechanical Finish Mill, Standards NSF/ANSI/CAN 61-2022 Compliant, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 14,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 30,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1166)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx24 In L (03P.125X12-24)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6063-T52 (20669)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- Zoro Select Bronze Rods