Shop All Bronze Rods
Zoro Select
Cored Bar, Bronze, 1-1/2" Thick, 6-1/2" L
Mfr # BC812-6
Zoro # G4325790
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 1 1/2 in
- Width 1 1/2 in
- Standards ASTM B505, ASTM B505M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BC812-6
- Zoro # G4325790
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Width | 1 1/2 in |
Inside Diameter | 1 in |
Overall Length | 6.5 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Outside Diameter | 1 1/2 in |
Details
Item | 932 Bronze Round Tube |
Material | Bronze |
Alloy Type | 932 |
Thickness | 1 1/2 in |
Standards | ASTM B505, ASTM B505M |
System of Measurement | Inch |
Yield Strength | 20,000 psi |
Wall Thickness | 1.5 in |
Material Grade | 932 |
Mechanical Finish | Mill |
Tensile Strength | 35,000 psi |
Fabrication | Cast |
Shape | Round Tube |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Wall Thickness 1.5 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, ASTM B505M, Outside Diameter Tolerance +0.03 in/+0.04 in, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/32"X39"X78" (02-128)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Pink (5GCW4)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- Zoro Select Bronze Rods