Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Alum Bronze, Unfnsh OD 2 In
Mfr # B954C008016-13
Zoro # G6396232
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unfinished Inside Dia. 1 in
- Length 13 in
- Temp. Range -450 Degrees to 750 Degrees F
- Max. Pv 125,000
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B954C008016-13
- Zoro # G6396232
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Inside Dia. | 1 in |
Length | 13 in |
Unfinished Outside Dia. | 2 in |
Overall Length | 13 in |
Outside Diameter | 2 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | Not Rated |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, CDA 954 (9C), Heat Treatable Yes, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 32,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125125R188S-48X32)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 (44F05018-48X48)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT Bronze Hollowbar 932 (14057_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- Zoro Select Bronze Tube Stock