Shop All Bronze Tube Stock
Zoro Select
Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In
Mfr # B954C006010-13
Zoro # G6695692
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Aluminum Green Alloy
- Standards ASTM B505, CDA 954 (9C)
- Material Bronze
- Unfinished Inside Dia. 3/4 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B954C006010-13
- Zoro # G6695692
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Unfinished Inside Dia. | 3/4 in |
Length | 13 in |
Unfinished Outside Dia. | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.75 in |
Outside Diameter Tolerance | Not Rated |
Overall Length | 13 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, CDA 954 (9C), Heat Treatable Yes, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 32,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAY6)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- ZORO SELECT Bronze Hollowbar 954 (14208_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_13_0)
- ZORO SELECT Bronze Hollowbar 863 (15739_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14189_13_0)
- Zoro Select Bronze Tube Stock