Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 7/16", Carb, 0" rad
Mfr # 284-000628
Zoro # G4308176
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000628
- Zoro # G4308176
- UPC # 888226271479
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Length of Cut | 1 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Overall Length | 2 3/4 in |
Chamfer Width | 0.001 in |
Description
Corner Radius End Mill, 7/16 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 2 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 75mm 1/4 Sq. Drive (2763-75)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (J4739-25W)
- MILWAUKEE TOOL 4-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8649)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- Zoro Select End Mills