Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 7/16", Carb, 0" rad
Mfr # 284-000620
Zoro # G4294718
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000620
- Zoro # G4294718
- UPC # 888226271394
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Neck Length | 0.0000 in |
Length of Cut | 1 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Overall Length | 2 3/4 in |
Description
Corner Radius End Mill, 7/16 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 2 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98924)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- NACHI 4FL AQUA V MILL CORNER RADIUS (41000030)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- Zoro Select End Mills