Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 7/16", Carb, 0" rad
Mfr # 257-437103
Zoro # G4279966
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 257-437103
- Zoro # G4279966
- UPC # 888226123327
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 7/16 in |
Length of Cut | 1 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Chamfer Width | 0.015 in |
Description
Corner Radius End Mill, 7/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 2 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- CURRENT TOOLS Stud Punch – 1-11/32" Hole (141)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74419/16)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -2.00 (1756)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- Zoro Select End Mills