Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/8", Carb, 0.0600" rad
Mfr # 274-121222D
Zoro # G7578923
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.06 in
- Milling Diameter 0.0600"
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 274-121222D
- Zoro # G7578923
- UPC # 888226265256
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.06 in |
Milling Diameter | 0.0600" |
Shank Dia. | 5/8 in |
Neck Dia. | 5/8 in |
Overall Length | 6 in |
Milling Dia. | 5/8 in |
Neck Length | 2 5/8 in |
Length of Cut | 3/4 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.06 in, 3/4 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jmb-Umb-Hd Universal Mobile Base (708119)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- EXCELTA 5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle (2847)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- Zoro Select End Mills