Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/8", Carb, 0" rad
Mfr # 295-030629B
Zoro # G4280264
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-030629B
- Zoro # G4280264
- UPC # 888226276023
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/8 in |
Chamfer Width | 0.001 in |
Overall Length | 5 in |
Length of Cut | 2 1/2 in |
Neck Length | 0.0000 in |
Milling Dia. | 5/8 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 2 1/2 in, 5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430516)
- WESTWARD 3/8 in Drive Impact Socket Bit 6 mm, Metric (4LZC8)
- KO-KEN Socket 5/16 Double Square 22mm 1/4 Sq. Drive (2415A-5/16)
- OTC HEX, 3/8" DRIVE BIT 5/32" (6162)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- WALTER ConeFit H3E68118-E12-12-3 (H3E68118-E12-12-3)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- Zoro Select End Mills