Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/8", Carb, 0" rad
Mfr # 284-000782
Zoro # G4313523
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000782
- Zoro # G4313523
- UPC # 888226273015
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.001 in |
Overall Length | 6 in |
Neck Length | 0.0000 in |
Length of Cut | 3 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- Zoro Select End Mills