Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/8", Carb, 0" rad
Mfr # 267-750112
Zoro # G4314555
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 267-750112
- Zoro # G4314555
- UPC # 888226149563
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 4 in |
Chamfer Width | 0.020 in |
Neck Length | 0.0000 in |
Length of Cut | 1 1/2 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 4-39/64 in.Length Open (46050)
- OSG End Mill, Cobalt, 3/4, 4 FL, SGL Sq End, CC (5413100)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S16)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- Zoro Select End Mills