Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/16", Carb, 0" rad, List Number: 292
Mfr # 292-601173
Zoro # G4313803
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 292-601173
- Zoro # G4313803
- UPC # 888226106443
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/8 in |
Length of Cut | 1 1/2 in |
Chamfer Width | 0.020 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 3/8 in |
Neck Length | 0.0000 in |
Overall Length | 6 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- HARVEY TOOL Miniature End Mill-4 Flute-Corner Radius 0.3750" (3/8) Cutter DIAx0.0500" Radius x0.5700" L of Cut (917140)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- Zoro Select End Mills