Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/16", Carb, 0" rad
Mfr # 284-000552
Zoro # G4286442
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000552
- Zoro # G4286442
- UPC # 888226270724
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/16 in |
Chamfer Width | 0.001 in |
Neck Length | 0.0000 in |
Length of Cut | 1 1/2 in |
Overall Length | 6 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- OSG Corner Radius Carbide End Mills (VGM6-0174)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- GS TOOLING 1 2-Flute 0.060 Radius Solid Carbide End Mill TiAlN Coated (102079)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- Zoro Select Corner Radius End Mills