Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/16", Carb, 0" rad
Mfr # 284-000526
Zoro # G4298184
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000526
- Zoro # G4298184
- UPC # 888226270465
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Chamfer Width | 0.015 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Length of Cut | 1 1/8 in |
Milling Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/8 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG M16X1.5X1.8 FEMALE ADAPTOR (KH70426)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- REED TAPPING COMPOUND FOR TAP/DRI (TMTC6)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- Zoro Select Corner Radius End Mills