Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/16", Carb, 0" rad
Mfr # 284-000523
Zoro # G4298412
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000523
- Zoro # G4298412
- UPC # 888226270434
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Neck Length | 0.0000 in |
Milling Dia. | 5/16 in |
Length of Cut | 13/16 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Fractional Inch, 0 in, 13/16 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- FREUD Radius Cove Bit, 3/8 (30-112)
- OSG Corner Radius Carbide End Mills (VGM5-1111)
- Zoro Select Corner Radius End Mills