Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/16", Carb, 0" rad
Mfr # 284-000520
Zoro # G4294946
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000520
- Zoro # G4294946
- UPC # 888226270403
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Length of Cut | 13/16 in |
Neck Length | 0.0000 in |
Milling Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 13/16 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTSN11 - 11 Piece Extractor Set (TTSN11)
- DRILL AMERICA 1/4"x13" Carbide Tipped Masonry Drill Bit (DAM13X1/4)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack), Shank Size: 1In (DWA1TS15IRB)
- BOSCH Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb (MRF23EVS)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- Zoro Select End Mills