Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/16", Carb, 0" rad
Mfr # 267-312815
Zoro # G4294772
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 267-312815
- Zoro # G4294772
- UPC # 888226149426
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/16 in |
Chamfer Width | 0.010 in |
Overall Length | 2 1/2 in |
Neck Length | 0.0000 in |
Length of Cut | 13/16 in |
Milling Dia. | 5/16 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 13/16 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/16" (09814)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- HHIP T-Slot Cleaner (7016-0030)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- WIDIA Cutting Tool (4X4EE08003SZT WS15PE)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- Zoro Select End Mills