Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 294-002056
Zoro # G4280298
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 294-002056
- Zoro # G4280298
- UPC # 888226274760
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 7/16 in |
Chamfer Width | 0.001 in |
Milling Dia. | 7/16 in |
Length of Cut | 1 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Overall Length | 2 3/4 in |
Description
Corner Radius End Mill, 7/16 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 2 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- WESTWARD Pole Sander w/Wood Pole, 9 x 3-1/4 In (13P490)
- HOUGEN 1 in. X 3/4 in. RotaLoc Annular Cutter (17132)
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill-4 Flute-Corner Radius 0.3750" (3/8) Cutter DIAx0.0500" Radius x0.5700" L of Cut (917140)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98924)
- OSG Corner Radius Carbide End Mills (VGM5-1111)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- Zoro Select Corner Radius End Mills